Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel
Mfr # WWG350500050036
Zoro # G3308137
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 36 in
- Width 1/2 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG350500050036
- Zoro # G3308137
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1/2 in |
Height | 1/2 in |
Length Tolerance | -0.125 in |
Size | 1/2 x 1/2" |
Width Tolerance | +0.002/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength (PSI) | 64,000 psi |
Thickness Tolerance | 0.002 |
Application | Make Your Own Key |
Features | Magnetic |
Rockwell Hardness | B85 |
Material Grade/Class | Grade 1018/Grade 1045 |
Standards | ASTM A29 |
Manufacturer Location | Made in USA* |
Key Type | Oversized |
Made in North America | Yes |
Tensile Strength | 64,000 psi |
Key Shape | Straight |
Description
Key Stock,3 ft L,Steel,0.502 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 1/2 in, Thickness Tolerance +0.002/-0.000 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 1/2 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Key Type Oversized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #4-40 x 19/64 in Slotted Flat Machine Screw, Plain Nylon, 50 PK (020440A037)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/64 in Ht, 50 PK (4CAP3)
- ZORO SELECT Thumb Nut, #4-40, Gr 18-8, SS, Passivtd, PK5 (7211SS)
- TAMPER-PRUF SCREWS 1-1/4 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81420)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006236)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018736)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG360218021812)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG350156015612)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG360500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, 18-8 Stainless Steel (WWG750375037512)
- Zoro Select Oversized Key Stock