Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 36 in L, 1/16 in W, 1/16 in H, Carbon Steel
Mfr # WWG350062006236
Zoro # G3295887
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 36 in
- Width 1/16 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG350062006236
- Zoro # G3295887
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 36 in |
Width | 1/16 in |
Height | 1/16 in |
Length Tolerance | -0.125 in |
Size | 1/16 x 1/16" |
Width Tolerance | +0.002/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength (PSI) | 64,000 psi |
Features | Magnetic |
Thickness Tolerance | 0.002 |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Tensile Strength | 64,000 psi |
Key Type | Oversized |
Material Grade/Class | Grade 1018/Grade 1045 |
Made in North America | Yes |
Key Shape | Straight |
Manufacturer Location | Made in USA* |
Standards | ASTM A29, RoHS Compliant |
Description
Key Stock,3 ft L,Steel,1/16 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 1/16 in, Thickness Tolerance +0.002/-0.000 in, Length 3 ft, Length Tolerance +0.000/-0.125 in, Width 1/16 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Standards ASTM A29, RoHS Compliant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1 in Lg, Plain Stainless Steel (FC0213-SS)
- ZORO SELECT Nylon Insert Lock Nut, 1"-14, Steel, Grade 8, Yellow Zinc, 13/16 in Ht, 5 PK (U12422.101.0002)
- SABERDRIVE 5/16"-18 x 2-1/4 in Torx Flat Machine Screw, Black Phosphate Steel, 21 PK (51275)
- ARMOR COAT Flat Washer, Fits Bolt Size 3/8" , Steel Armor Coat Finish, 50 PK (UST237821)
- ZORO SELECT Oversized Key Stock, 36 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG350437043736)
- ZORO SELECT Oversized Key Stock, 36 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028136)
- ZORO SELECT Oversized Key Stock, 36 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG350562056236)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 9/16 in H, Carbon Steel (WWG360375056212)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/2 in H, Carbon Steel (WWG360250050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG360562056212)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- Zoro Select Oversized Key Stock