Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 305 mm L, 8 mm W, 12 mm H, 18-8 Stainless Steel
Mfr # WWG751208305
Zoro # G3429307
original price:
$15.59
10% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- Length 305 mm
- Material 18-8 Stainless Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG751208305
- Zoro # G3429307
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 8 mm |
Height | 12 mm |
Length Tolerance | -0.005mm |
Size | 8 x 12mm |
Width Tolerance | +0.076/-0.000 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Type | Oversized |
Material | 18-8 Stainless Steel |
Finish | Plain |
Tensile Strength (PSI) | 35,000 psi |
Application | Make Your Own Key |
Thickness Tolerance | +0.11mm |
Features | Mildly Magnetic |
Rockwell Hardness | B80 |
Standards | DIN 178 |
Key Type | Oversized |
Made in North America | Yes |
Tensile Strength | 35,000 psi |
Manufacturer Location | Made in USA* |
Key Shape | Straight |
Material Grade/Class | 18-8 |
Description
Key Stock,305mm L,SS,8.08mm W, System of Measurement Metric, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Height 12.08 mm, Thickness Tolerance +0.076/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 8.08 mm, Width Tolerance +0.076/-0.000 mm, Pack Size Small Pack, Made in North America Yes, Standards DIN 178, Key Shape Straight, Rockwell Hardness B80, Features Mildly Magnetic, Tensile Strength 35,000 psi, Manufacturer Location Made in USA*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-TWIST Drywall Screw, #8 x 1-5/8 in, Truss Head Phillips Drive (NMT1581)
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L (U04360.075.0900)
- MORTON Washer, Fits Bolt Size 1-5/8" Case Hardened Steel, Black Oxide Finish (SP-10)
- SABERDRIVE Deck Screw, #10 x 3-1/2 in, Steel, Torx Drive, 55 PK (56044)
- ZORO SELECT Oversized Key Stock, 305 mm L, 12 mm W, 12 mm H, 18-8 Stainless Steel (WWG751212305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, 18-8 Stainless Steel (WWG751818305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 14 mm H, 18-8 Stainless Steel (WWG751409305)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG350312031212)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG360281028112)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG360375037512)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, 18-8 Stainless Steel (WWG750250025012)
- Zoro Select Oversized Key Stock