Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 305 mm L, 7 mm W, 8 mm H, Carbon Steel
Mfr # WWG360807305
Zoro # G3406636
original price:
$6.09
9% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- Length 305 mm
- Material Carbon Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG360807305
- Zoro # G3406636
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 7 mm |
Height | 8 mm |
Length Tolerance | -0.005mm |
Size | 7 x 8mm |
Width Tolerance | +0.080/-0.000 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Thickness Tolerance | +0.076mm |
Features | Magnetic |
Rockwell Hardness | B85 |
Application | Make Your Own Key |
Made in North America | Yes |
Tensile Strength | 64,000 psi |
Material Grade/Class | Ungraded |
Standards | DIN 6880 |
Key Shape | Straight |
Key Type | Oversized |
Manufacturer Location | Made in USA* |
Description
Key Stock,305mm L,Steel,7.08mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 8.08 mm, Thickness Tolerance +0.080/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 7.08 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Made in North America Yes, Standards DIN 6880, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Key Type Oversized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, #5-40, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK (U12423.012.0001)
- PRECISION BRAND Arbor Shim, Stl, 0.0040x1 ID, PK10 (24205)
- RAF Captive Panel Screw, #8-32 Thrd Sz, 15/16 in Lg, Stainless Steel (0411-SS-20)
- ZORO SELECT M4-0.70 x 10 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51320.040.0010)
- ZORO SELECT Oversized Key Stock, 305 mm L, 16 mm W, 16 mm H, Carbon Steel (WWG361616305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, Carbon Steel (WWG361818305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, Carbon Steel (WWG361008305)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 7/16 in H, Carbon Steel (WWG360312043712)
- ZORO SELECT Oversized Key Stock, 36 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG350156015636)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 22 mm H, Carbon Steel (WWG362209305)
- ZORO SELECT Oversized Key Stock, 36 in L, 9/16 in W, 9/16 in H, Carbon Steel (WWG350562056236)
- Zoro Select Oversized Key Stock