Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 305 mm L, 7 mm W, 16 mm H, Carbon Steel
Mfr # WWG361607305
Zoro # G2728677
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Type Oversized
- Length 305 mm
- Material Carbon Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG361607305
- Zoro # G2728677
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 305 mm |
Width | 7 mm |
Height | 16 mm |
Length Tolerance | -0.005mm |
Size | 7 x 16mm |
Width Tolerance | +0.080/-0.000 mm |
Details
Item | Key Stock |
System of Measurement | Metric |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Features | Magnetic |
Thickness Tolerance | +0.076mm |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Made in North America | No |
Tensile Strength | 64,000 psi |
Manufacturer Location | Globally Sourced |
Key Type | Oversized |
Key Shape | Straight |
Standards | DIN 6880 |
Material Grade/Class | Ungraded |
Description
Key Stock,305mm L,Steel,7.08mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 16 mm, Thickness Tolerance +0.080/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 7.08 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Globally Sourced, Key Type Oversized
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/8inx3-1/2in, Pln, PK5 (U39140.037.0350)
- MIDWEST FASTENER 1/4"-20 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01060)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 150 mm Length, 25 PK (M07000.100.0150)
- ZORO SELECT Clevis Pin, Headless, Zinc, 0.500x3 In (1BUC7)
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 32 mm H, Carbon Steel (WWG363218305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 10 mm H, Carbon Steel (WWG361010305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 6 mm W, 6 mm H, Carbon Steel (WWG360606305)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 5/8 in H, Carbon Steel (WWG360437062512)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1 in H, Carbon Steel (WWG360375100012)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel (WWG360156015612)
- Zoro Select Oversized Key Stock