Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel
Mfr # WWG360875087512
Zoro # G3010637
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Width 7/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG360875087512
- Zoro # G3010637
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 7/8 in |
Height | 7/8 in |
Length Tolerance | -0.125 in |
Size | 7/8 x 7/8" |
Width Tolerance | +0.003/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Features | Magnetic |
Thickness Tolerance | 0.003 |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Material Quality Standards | ASTM A29 |
Material Grade/Class | Grade 1018/Grade 1045 |
Tensile Strength | 64,000 psi |
Key Type | Oversized |
Made in North America | Yes |
Key Shape | Straight |
Manufacturer Location | Made in USA* |
Description
Key Stock,12 in L,Steel,7/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 7/8 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 7/8 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.107" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0107)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/2" L, PK100 (U39351.015.0150)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 98 PK (56029)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08183)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/2 in W, 1-1/2 in H, Carbon Steel (WWG361500150012)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/8 in W, 1-1/8 in H, Carbon Steel (WWG361125112512)
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG360812081212)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1/2 in H, Carbon Steel (WWG360375050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, 18-8 Stainless Steel (WWG750437043712)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 3/8 in H, Carbon Steel (WWG360312037512)
- Zoro Select Oversized Key Stock