Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 12 in L, 5/8 in W, 3/4 in H, Carbon Steel
Mfr # WWG360625075012
Zoro # G2516665
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Material Carbon Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG360625075012
- Zoro # G2516665
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 5/8 in |
Height | 3/4 in |
Length Tolerance | -0.125 in |
Size | 5/8 x 3/4" |
Width Tolerance | +0.003/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Thickness Tolerance | 0.003 |
Application | Make Your Own Key |
Features | Magnetic |
Rockwell Hardness | HRB 50 |
Manufacturer Location | Made in USA* |
Made in North America | Yes |
Tensile Strength | 64,000 psi |
Key Type | Oversized |
Key Shape | Straight |
Material Quality Standards | ASTM A29 |
Material Grade/Class | Grade 1018/Grade 1045 |
Description
Key Stock,12 in L,Steel,3/4 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 5/8 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/4 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 100 PK (07575)
- MIDWEST FASTENER 1/4"-20 x 5 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (54699)
- ZORO SELECT Drywall Screw, 3/4 in, Steel, 50 PK (6265PK)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK100 (U39140.012.0075)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 3/16 in H, Carbon Steel (WWG360125018712)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/8 in H, Carbon Steel (WWG360187037512)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 5/8 in H, Carbon Steel (WWG360562062512)
- ZORO SELECT Oversized Key Stock, 305 mm L, 25 mm W, 25 mm H, Carbon Steel (WWG362525305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 4 mm W, 4 mm H, Carbon Steel (WWG360404305)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG350875087512)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028112)
- Zoro Select Oversized Key Stock