Shop All Oversized Key Stock
Download CAD Files
Zoro Select
Oversized Key Stock, 12 in L, 5/32 in W, 5/32 in H, Carbon Steel
Mfr # WWG350156015612
Zoro # G3347461
CAD Available
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Width 5/32 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG350156015612
- Zoro # G3347461
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 5/32 in |
Height | 5/32 in |
Length Tolerance | -0.125 in |
Size | 5/32 x 5/32" |
Width Tolerance | +0.002/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength (PSI) | 64,000 psi |
Rockwell Hardness | B85 |
Features | Magnetic |
Application | Make Your Own Key |
Thickness Tolerance | 0.002 |
Made in North America | Yes |
Material Quality Standards | ASTM A29 |
Tensile Strength | 64,000 psi |
Key Shape | Straight |
Material Grade/Class | Grade 1018/Grade 1045 |
Manufacturer Location | Made in USA* |
Key Type | Oversized |
Description
Key Stock,12 in L,Steel,5/32 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 5/32 in, Thickness Tolerance +0.002/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 5/32 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Clevis Pin, 1/4X1-3/4 Aluminum (PIN500120)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 25 mm Length, 25 PK (UST187489)
- ZORO SELECT M36-4.00 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length (M07000.360.0280)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0030)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018712)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/32 in W, 7/32 in H, Carbon Steel (WWG350218021812)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG350437043712)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 3/4 in H, Carbon Steel (WWG360500075012)
- ZORO SELECT Oversized Key Stock, 305 mm L, 18 mm W, 18 mm H, 18-8 Stainless Steel (WWG751818305)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050036)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 10 mm H, 18-8 Stainless Steel (WWG751010305)
- Zoro Select Oversized Key Stock