Shop All Oversized Key Stock
Download CAD Files
Zoro Select
Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Carbon Steel
Mfr # WWG350375037512
Zoro # G3023605
CAD Available
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Width 3/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG350375037512
- Zoro # G3023605
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/8 in |
Height | 3/8 in |
Length Tolerance | -0.125 in |
Size | 3/8 x 3/8" |
Width Tolerance | +0.002/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength (PSI) | 64,000 psi |
Thickness Tolerance | 0.002 |
Application | Make Your Own Key |
Features | Magnetic |
Rockwell Hardness | B85 |
Material Quality Standards | ASTM A29 |
Key Type | Oversized |
Key Shape | Straight |
Material Grade/Class | Grade 1018/Grade 1045 |
Tensile Strength | 64,000 psi |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Description
Key Stock,12 in L,Steel,3/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 3/8 in, Thickness Tolerance +0.002/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/8 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1 in, Stainless Steel Pan Head Phillips Drive, 10 PK (79111)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 10 PK (U04172.050.0300)
- TE-CO Double-End Threaded Stud, M20-2.5mm Thread to M20-2.5mm Thread, 150 mm, Steel, Black Oxide, 2 PK (60753)
- PRECISION BRAND External Retaining Ring Assortment, Steel, Plain Finish (12910)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel (WWG350625062512)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006212)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG350093009312)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Alloy Steel (WWG600500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG350312031212)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/8 in W, 3/8 in H, Carbon Steel (WWG350375037536)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Carbon Steel (WWG350187018712)
- Zoro Select Oversized Key Stock