Shop All Oversized Key Stock
Download CAD Files
Zoro Select
Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Alloy Steel
Mfr # WWG600375037512
Zoro # G2970116
CAD Available
original price:
$5.59
5% off
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Width 3/8 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG600375037512
- Zoro # G2970116
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/8 in |
Height | 3/8 in |
Length Tolerance | -0.125 in |
Size | 3/8 x 3/8" |
Width Tolerance | +0.001/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Alloy Steel |
Finish | Plain |
Tensile Strength (PSI) | 100,000 psi |
Features | Magnetic |
Thickness Tolerance | 0.001 |
Rockwell Hardness | BHN 194 |
Application | Make Your Own Key |
Material Quality Standards | ASTM A29 |
Manufacturer Location | Made in USA* |
Key Type | Oversized |
Tensile Strength | 100,000 psi |
Key Shape | Straight |
Material Grade/Class | Ungraded |
Made in North America | Yes |
Description
Key Stock,12 in L,Steel,3/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 3/8 in, Thickness Tolerance +0.001/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/8 in, Width Tolerance +0.001/-0.000 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness BHN 194, Features Magnetic, Tensile Strength 100,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55410.025.0001)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 22 mm Length, 100 PK (M07160.060.0022)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09832)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 203 PK (54815)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Alloy Steel (WWG600500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Alloy Steel (WWG600312031212)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Alloy Steel (WWG600187018712)
- ZORO SELECT Oversized Key Stock, 305 mm L, 25 mm W, 25 mm H, Carbon Steel (WWG362525305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 10 mm W, 12 mm H, Carbon Steel (WWG361210305)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, 18-8 Stainless Steel (WWG750312031212)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 8 mm H, Carbon Steel (WWG360808305)
- Zoro Select Oversized Key Stock