Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Carbon Steel
Mfr # WWG360093009312
Zoro # G3011391
original price:
$2.89
49% off
new price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Width 3/32 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG360093009312
- Zoro # G3011391
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/32 in |
Height | 3/32 in |
Length Tolerance | -0.125 in |
Size | 3/32 x 3/32" |
Width Tolerance | +0.002/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Features | Magnetic |
Thickness Tolerance | 0.002 |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Material Grade/Class | Grade 1018/Grade 1045 |
Key Type | Oversized |
Tensile Strength | 64,000 psi |
Manufacturer Location | Made in USA* |
Material Quality Standards | ASTM A29 |
Key Shape | Straight |
Made in North America | Yes |
Description
Key Stock,12 in L,Steel,3/32 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 3/32 in, Thickness Tolerance +0.002/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/32 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 x 25 mm Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (M51320.060.0025)
- ZORO SELECT Spring Nut, 3/8"-16, Square Shape, Steel, Not Graded, Zinc Plated Finish, 10 PK (ADVD7937-3816-3B)
- TITAN FASTENERS 160 Piece Concrete Masonry Screw Assortment - #10 (3/16) to 1/4" - Hex Washer Head - Blue (TFP12CGPHX160)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, Aluminum Body, 50 PK (53941)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/4 in H, Carbon Steel (WWG360250025012)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG360750075012)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG360125012512)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1/2 in H, Carbon Steel (WWG360375050012)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 14 mm H, Carbon Steel (WWG361409305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 16 mm W, 16 mm H, Carbon Steel (WWG361616305)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 3/4 in H, Carbon Steel (WWG360500075012)
- Zoro Select Oversized Key Stock