Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 12 in L, 3/16 in W, 5/16 in H, Carbon Steel
Mfr # WWG360187031212
Zoro # G2825453
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Material Carbon Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG360187031212
- Zoro # G2825453
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/16 in |
Height | 5/16 in |
Length Tolerance | -0.125 in |
Size | 3/16 x 5/16" |
Width Tolerance | +0.003/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Thickness Tolerance | 0.003 |
Application | Make Your Own Key |
Features | Magnetic |
Rockwell Hardness | HRB 50 |
Key Type | Oversized |
Material Quality Standards | ASTM A29 |
Tensile Strength | 64,000 psi |
Key Shape | Straight |
Material Grade/Class | Grade 1018/Grade 1045 |
Made in North America | Yes |
Manufacturer Location | Made in USA* |
Description
Key Stock,12 in L,Steel,5/16 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 3/16 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 5/16 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 3-1/4 in Shaft Dia (U36000.325.0001)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Steel Body, 100 PK (TSC0816-100)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2-1/2 in L (T3816212YZ8)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 7 in L (U01210.075.0700)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/16 in W, 1/2 in H, Carbon Steel (WWG360437050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 7/16 in H, Carbon Steel (WWG360375043712)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 1/2 in H, Carbon Steel (WWG360250050012)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/8 in W, 1/8 in H, Carbon Steel (WWG350125012536)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 1 in H, Carbon Steel (WWG360375100012)
- ZORO SELECT Oversized Key Stock, 12 in L, 15/16 in W, 15/16 in H, Carbon Steel (WWG360937093712)
- MAK-A-KEY Oversized Key Stock, 12 in L, 7/16 in W, 7/16 in H, Carbon Steel (3604370437-12)
- Zoro Select Oversized Key Stock