Shop All Oversized Key Stock
Download CAD Files
Zoro Select
Oversized Key Stock, 12 in L, 3/16 in W, 3/16 in H, Alloy Steel
Mfr # WWG600187018712
Zoro # G3350907
CAD Available
original price:
$1.49
16% off
new price: $1.25
/ea
$1.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Width 3/16 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG600187018712
- Zoro # G3350907
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 3/16 in |
Height | 3/16 in |
Length Tolerance | -0.125 in |
Size | 3/16 x 3/16" |
Width Tolerance | +0.001/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Alloy Steel |
Finish | Plain |
Tensile Strength (PSI) | 100,000 psi |
Rockwell Hardness | BHN 194 |
Thickness Tolerance | 0.001 |
Features | Magnetic |
Application | Make Your Own Key |
Manufacturer Location | Made in USA* |
Tensile Strength | 100,000 psi |
Made in North America | Yes |
Key Shape | Straight |
Material Quality Standards | ASTM A29 |
Material Grade/Class | Ungraded |
Key Type | Oversized |
Description
Key Stock,12 in L,Steel,3/16 in W, System of Measurement Inch, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 3/16 in, Thickness Tolerance +0.001/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 3/16 in, Width Tolerance +0.001/-0.000 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness BHN 194, Features Magnetic, Tensile Strength 100,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 3/4 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-780CS7-)
- ZORO SELECT Flat Washer, For Screw Size 7/8" , Steel Black Oxide Finish, 5 PK (U04035.087.0001)
- ZORO SELECT Masonry Screw, 1/4" Dia., Hex, 3 in L, Steel Zinc Plated, 500 PK (B70520.025.0300)
- MIDWEST FASTENER Lag Screw, 1/4 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 50 PK (50629)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/8 in W, 3/8 in H, Alloy Steel (WWG600375037512)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Alloy Steel (WWG600500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Alloy Steel (WWG600125012512)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG350281028112)
- ZORO SELECT Oversized Key Stock, 36 in L, 3/32 in W, 3/32 in H, Carbon Steel (WWG350093009336)
- ZORO SELECT Oversized Key Stock, 12 in L, 11/16 in W, 11/16 in H, Carbon Steel (WWG360687068712)
- ZORO SELECT Oversized Key Stock, 36 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050036)
- Zoro Select Oversized Key Stock