Shop All Oversized Key Stock
Download CAD Files
Zoro Select
Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Carbon Steel
Mfr # WWG350125012512
Zoro # G3383922
CAD Available
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Width 1/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # WWG350125012512
- Zoro # G3383922
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/8 in |
Height | 1/8 in |
Length Tolerance | -0.125 in |
Size | 1/8 x 1/8" |
Width Tolerance | +0.002/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Plain |
Tensile Strength (PSI) | 64,000 psi |
Thickness Tolerance | 0.002 |
Rockwell Hardness | B85 |
Application | Make Your Own Key |
Features | Magnetic |
Manufacturer Location | Made in USA* |
Key Type | Oversized |
Material Grade/Class | Grade 1018/Grade 1045 |
Tensile Strength | 64,000 psi |
Material Quality Standards | ASTM A29 |
Made in North America | Yes |
Key Shape | Straight |
Description
Key Stock,12 in L,Steel,1/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 1/8 in, Thickness Tolerance +0.002/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1/8 in, Width Tolerance +0.002/-0.000 in, Pack Size Small Pack, Made in North America Yes, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Made in USA*, Material Quality Standards ASTM A29
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 3/8-16 x2 1/2, Pk50 (U08305.037.0250)
- ZORO SELECT #6-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0075)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.500 In x1 1/2 In L (WWG-CLPS-100)
- AMPG Hex Nut, 3/8"-24, 316 Stainless Steel, Not Graded, Plain, 7/32 in Ht (ZNJ61638F)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG350750075012)
- ZORO SELECT Oversized Key Stock, 12 in L, 5/16 in W, 5/16 in H, Carbon Steel (WWG350312031212)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/16 in W, 1/16 in H, Carbon Steel (WWG350062006212)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 22 mm H, Carbon Steel (WWG362209305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 18 mm H, Carbon Steel (WWG361807305)
- ZORO SELECT Oversized Key Stock, 305 mm L, 8 mm W, 10 mm H, Carbon Steel (WWG361008305)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, 18-8 Stainless Steel (WWG750500050012)
- Zoro Select Oversized Key Stock