Shop All Oversized Key Stock
Download CAD Files
Zoro Select
Oversized Key Stock, 12 in L, 1/4 in W, 5/16 in H, Carbon Steel
Mfr # WWG360250031212
Zoro # G3493847
CAD Available
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Material Carbon Steel
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG360250031212
- Zoro # G3493847
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1/4 in |
Height | 5/16 in |
Length Tolerance | -0.125 in |
Size | 1/4 x 5/16" |
Width Tolerance | +0.003/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Application | Make Your Own Key |
Thickness Tolerance | 0.003 |
Rockwell Hardness | HRB 50 |
Features | Magnetic |
Material Grade/Class | Grade 1018/Grade 1045 |
Manufacturer Location | Made in USA* |
Key Shape | Straight |
Key Type | Oversized |
Material Quality Standards | ASTM A29 |
Made in North America | Yes |
Tensile Strength | 64,000 psi |
Description
Key Stock,12 in L,Steel,5/16 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1/4 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 5/16 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness HRB 50, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Plain Brass Oval Head Slotted Drive, 36 PK (61645)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 80 mm L, 10 PK (M01000.220.0080)
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 8, Zinc Yellow, 3 PK (63071)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 5 PK (U07000.062.0500)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 3/8 in H, Carbon Steel (WWG360250037512)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/16 in W, 5/8 in H, Carbon Steel (WWG360562062512)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 5/16 in H, Carbon Steel (WWG360187031212)
- ZORO SELECT Oversized Key Stock, 305 mm L, 9 mm W, 14 mm H, Carbon Steel (WWG361409305)
- ZORO SELECT Oversized Key Stock, 36 in L, 7/16 in W, 7/16 in H, Carbon Steel (WWG350437043736)
- ZORO SELECT Oversized Key Stock, 12 in L, 9/32 in W, 9/32 in H, Carbon Steel (WWG360281028112)
- MAK-A-KEY Oversized Key Stock, 12 in L, 3/32 in W, 3/32 in H, Stainless Steel (7000930093-12)
- Zoro Select Oversized Key Stock