Shop All Oversized Key Stock
Zoro Select
Oversized Key Stock, 12 in L, 1-1/8 in W, 1-1/8 in H, Carbon Steel
Mfr # WWG361125112512
Zoro # G2986943
original price:
$31.79
10% off
new price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- Length 12 in
- Width 1-1/8 in
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WWG361125112512
- Zoro # G2986943
- Country of Origin United States
- Category Oversized Key Stock
Dimensions
Length | 12 in |
Width | 1-1/8 in |
Height | 1-1/8 in |
Length Tolerance | -0.125 in |
Size | 1-1/8 x 1-1/8" |
Width Tolerance | +0.003/-0.000 in |
Details
Item | Key Stock |
System of Measurement | Inch |
Type | Oversized |
Material | Carbon Steel |
Finish | Zinc |
Tensile Strength (PSI) | 64,000 psi |
Features | Magnetic |
Thickness Tolerance | 0.003 |
Application | Make Your Own Key |
Rockwell Hardness | B85 |
Key Shape | Straight |
Material Quality Standards | ASTM A29 |
Manufacturer Location | Made in USA* |
Key Type | Oversized |
Tensile Strength | 64,000 psi |
Made in North America | Yes |
Material Grade/Class | Grade 1018/Grade 1045 |
Description
Key Stock,12 in L,Steel,1 1/8 in W, System of Measurement Inch, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Zinc Plated, Height 1 1/8 in, Thickness Tolerance +0.003/-0.000 in, Length 12 in, Length Tolerance +0.000/-0.125 in, Width 1 1/8 in, Width Tolerance +0.003/-0.000 in, Pack Size Small Pack, Made in North America Yes, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 7/32 in Shaft Dia, 50 PK (U36000.021.0001)
- DRIV-LOK Groove Pin Type E 300 Series (GPS-0125-1000-E)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 10 PK (N04104.043.0500)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Plain Steel, 4 in L (A0020320400T)
- ZORO SELECT Oversized Key Stock, 12 in L, 13/16 in W, 13/16 in H, Carbon Steel (WWG360812081212)
- ZORO SELECT Oversized Key Stock, 12 in L, 7/8 in W, 7/8 in H, Carbon Steel (WWG360875087512)
- ZORO SELECT Oversized Key Stock, 12 in L, 1-1/2 in W, 1-1/2 in H, Carbon Steel (WWG361500150012)
- ZORO SELECT Oversized Key Stock, 305 mm L, 7 mm W, 7 mm H, 18-8 Stainless Steel (WWG750707305)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/2 in W, 1/2 in H, Carbon Steel (WWG350500050012)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/4 in W, 3/4 in H, Carbon Steel (WWG350750075012)
- MAK-A-KEY Oversized Key Stock, 12 in L, 1/4 in W, 1/8 in H, Carbon Steel (3501250250-12)
- Zoro Select Oversized Key Stock