Shop All Lockout Hasps
Zoro Select
Oversized Breaker Lockout, 2-3/4 in. H
Mfr # 45MZ70
Zoro # G1875371
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene and Nylon
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Overall Length 3 in
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45MZ70
- Zoro # G1875371
- Country of Origin India
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Length | 3 in |
Width | 3 3/4 in |
Height | 2 3/4 in |
Overall Height | 2.75 in |
Overall Width | 4 in |
Dimensions (L x W x H) | 3 in x 4 in x 2.75 in |
Depth | 3 in |
Description
Oversized Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Oversized, Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 480/600V AC, Maximum Number of Padlocks 1, Overall Height 2.75 in, Overall Length 3 in, Overall Width 4 in, Features Thumbscrew, For Use With Breakers 2 1/4 in W X 7/8 in L, Includes Cleat, Lockout Color Red, Lockout Material Nylon/Polypropylene, Mount Type Clamp-On
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Professional Safety Helmet/Earmuff/Face Shield Combo (564101-COMBO)
- CONDOR Canvas Gloves, Cotton, S, White, PR (2UUH6)
- TILLMAN Leather Gloves, Blue, Double Layer (1485M)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1849LH-L)
- ZORO SELECT Lockout Hasp, Silver, 3-1/2 in. L, SS (45MZ54)
- ZORO SELECT Push Button Lockout, Clear, 1/4" (45MZ66)
- ZORO SELECT Machine Lockout, Clear.1/4 in Dia. (45MZ67)
- ZORO SELECT Push Button Lockout, Clear/Red, 1/4 in. (45MZ65)
- ZORO SELECT Lockout Hasp, Red, 5-23/64 in. L, Steel, Padlock Shackle Max. Dia.: 3/8" (45MZ81)
- ZORO SELECT Push Button Lockout, Acrylic, 38.1mm dia. (45MZ88)
- ZORO SELECT Machine Lockout, Clear, 1/4 in Dia. (45MZ95)
- Zoro Select Lockout Tagout