Shop All Overboots and Overshoes
Zoro Select
Overboots, Mens, Size 7, Yellow, PR
Mfr # 151007
Zoro # G0047960
product price: $21.99
/pr
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 151007
- Zoro # G0047960
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 7 |
Height | 17" |
Fits Shoe Size | 5 |
Boot Height | 17 in |
Details
Color | Yellow |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Slip On |
Predominant Footwear Color | Yellow |
Item | Overboots |
Midsole Material | Rubber |
Outsole Material | Rubber |
Footwear Sole Pattern | Bar Grip |
Upper Material | Rubber |
Metatarsal Guard | No |
Series | 1510 |
Description
Overboots, Footwear Sole Pattern Bar Grip, Toe Type Plain, Yellow, Fits Shoe Size 5, Boot Height 17 in, Men's, Metatarsal Guard No, Size 7, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0366-RA_14X10)
- GEORGIA BOOT Georgia Boot Wedge Waterproof Work Boot (GB00532 M 105)
- TALON TRAX Overboot, Men, 15, Adj Strap, Yllw, Rubbr, PR (4T276)
- 3M 3M™ Multi Gas/Vapor Cartridge 3M6006, (50051138541861)
- ZORO SELECT Overboots, Mens, Size 14, Yellow, PR (151014)
- ZORO SELECT Overboots, Mens, Size 10, Yellow, PR (151010)
- ZORO SELECT Overboots, Mens, Size 11, Yellow, PR (151011)
- ZORO SELECT Overboots, Mens, Size 13, Yellow, PR (151013)
- ZORO SELECT Overboots, Mens, Size 18, Yellow, PR (151018)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- TINGLEY Full Sized PVC Overshoe, 5.5" High, Chemical Resistant MD (45811)
- Zoro Select Overboots and Overshoes