Shop All Overboots and Overshoes
Zoro Select
Overboots, Mens, Size 16, Yellow, PR
Mfr # 151016
Zoro # G9663141
product price: $45.59
/pr
$45.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 151016
- Zoro # G9663141
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 16 |
Height | 17" |
Boot Height | 17 in |
Fits Shoe Size | 14 |
Fits Footwear Size | 14 |
Details
Color | Yellow |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Slip On |
Upper Material | Rubber |
Footwear Sole Pattern | Bar Grip |
Midsole Material | Rubber |
Item | Overboots |
Predominant Footwear Color | Yellow |
Outsole Material | Rubber |
Metatarsal Guard | No |
Series | 1510 |
Description
Overboots, Footwear Sole Pattern Bar Grip, Toe Type Plain, Yellow, Fits Shoe Size 14, Boot Height 17 in, Men's, Metatarsal Guard No, Size 16, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Long Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8965)
- ERB SAFETY Safety Vest, Mesh, Hi-Viz, Orange, Zipper, M (61880)
- ISOTUNES Foam, Silicone Hearing Protection, 29 dB (IT-04)
- FUEL STICKERS Fire Extinguisher Sticker: For Office, Commercial: Safety & Compliance: Hvy-Dty, 6''x2'', 4PK (Z-462FIRE-4PK)
- ZORO SELECT Overboots, Mens, Size 11, Yellow, PR (151011)
- ZORO SELECT Overboots, Mens, Size 18, Yellow, PR (151018)
- ZORO SELECT Overboots, Mens, Size 17, Yellow, PR (151017)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- ZORO SELECT Overboots, Mens, Size 7, Yellow, PR (151007)
- ZORO SELECT Overboots, Mens, Size 12, Yellow, PR (151012)
- TINGLEY Tingley Workbrutes 35111G 4" Frigiflex® Pvc Overshoes, Xx-Large (13-15) (35111.2X)
- Zoro Select Foot Protection