Shop All Overboots and Overshoes
Zoro Select
Overboots, Mens, Size 11, Yellow, PR
Mfr # 151011
Zoro # G9663193
product price: $45.59
/pr
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Rubber
- Gender Men's
- Toe Type Plain
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 151011
- Zoro # G9663193
- Country of Origin China
- Category Overboots and Overshoes
Dimensions
Size | 11 |
Height | 17" |
Fits Shoe Size | 9 |
Boot Height | 17 in |
Fits Footwear Size | 9 |
Details
Color | Yellow |
Material | Rubber |
Gender | Men's |
Toe Type | Plain |
Waterproof | Yes |
Closure Type | Slip On |
Footwear Sole Pattern | Bar Grip |
Upper Material | Rubber |
Predominant Footwear Color | Yellow |
Metatarsal Guard | No |
Item | Overboots |
Midsole Material | Rubber |
Outsole Material | Rubber |
Series | 1510 |
Description
Overboots, Footwear Sole Pattern Bar Grip, Toe Type Plain, Yellow, Fits Shoe Size 9, Boot Height 17 in, Men's, Metatarsal Guard No, Size 11, Waterproof Yes, Upper Material Rubber, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Magnum 45 Leggings-Yel-Universal Size (45001-19-YEL-U)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- PIP Leather Drivers, HV Green, L1 Impact TPR (9916/L)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB127SBU5X002500)
- ZORO SELECT Overboots, Mens, Size 16, Yellow, PR (151016)
- ZORO SELECT Overboots, Mens, Size 13, Yellow, PR (151013)
- ZORO SELECT Overboots, Mens, Size 9, Yellow, PR (151009)
- ZORO SELECT Overboots, Mens, Size 8, Yellow, PR (151008)
- ZORO SELECT Overboots, Mens, Size 17, Yellow, PR (151017)
- ZORO SELECT Overboot, Mens, 2XL, Pull On, Yllw, Latex, PR (6ZCH3)
- SHOES FOR CREWS Overshoes, Unisex, M, Plain, PR (50-M)
- Zoro Select Overboots and Overshoes