Shop All Exam Room Equipment
Zoro Select
OVERBED TABLE, COMPOSITE TOP, 30x15
Mfr # 10450
Zoro # G8530715
product price: $70.35
/ea
$70.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Range 28 to 45 in
- Table Material Molded Composite Top
- Table Dimensions 30 in L x 15 in W
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10450
- Zoro # G8530715
- UPC # 080196746333
- Country of Origin China
- Category Exam Room Equipment
Dimensions
Height Range | 28 to 45 in |
Table Dimensions | 30 in L x 15 in W |
Details
Item | Over the Bed Table |
Table Material | Molded Composite Top |
Industry Type | Healthcare |
Description
Over the Bed Table, Height Range 28 to 45 in, Table Material Molded Composite Top, Table Dimensions 30 in L x 15 in W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit, Plastic, 10 Person (9300-10P)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91059)
- MABIS Dual Head Combo Kit, Black (01-260-021)
- MAKITA BATTERY 1234 12V POD NIMH (MP193157-5)
- ZORO SELECT Room Status Signaling Flag, 4-Flag (3WHJ2)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHH8)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHJ3)
- ZORO SELECT Room Status Signaling Flag, 2-Flag, Color: Red/Green (3WHJ1)
- ZORO SELECT Room Status Signaling Flag, 8-Flag (3WHJ4)
- ILC Replacement For CABLES AND SENSORS, S4102130 (S410-2130)
- WELCH ALLYN LENS HOLDER ASSY-GREEN (209026-502)
- Zoro Select Exam Room Equipment