Shop All Eye Nuts
This Product is Discontinued
Zoro Select
Oval Eye Nut, 5/16"-18 Thread Size, 3/8 in Thread Lg, Steel, Hot Dipped Galvanized (Discontinued)
Mfr # 16760 9
Zoro # G2799517
This Product is Discontinued
Key Features
Not Graded Material Grade/Class
- Thread Length 3/8 in
- Eye Shape Oval
- Material Steel
- Finish Hot Dipped Galvanized
- Working Load Limit 840 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16760 9
- Zoro # G2799517
- Country of Origin United States
- Category Eye Nuts
Dimensions
Thread Size | 5/16"-18 |
Thread Length | 3/8 in |
Eye Inside Diameter | 3/4 in |
Eye Outside Diameter | 1-1/4 in |
Overall Height | 1-11/16 in |
Dimension S | 1/4 in |
Dimension D | 1-1/16 in |
Dimension F | 1/2 in |
Dimension E | 19/32 in |
Base Diameter | 0.5 in |
Dimensional Standards | ASME B30.26 |
Eye inside Diameter | 3/4 in |
Dimension T | 1 11/16 in |
Eye Outside Dia. | 1 1/4 in |
Eye Inside Dia. | 3/4 in |
Dimension C | 3/4 in |
Dimension A | 1 1/4 in |
Description
Eye Nut, Finish Hot Dipped Galvanized, Material Steel, Thread Size 5/16 In.-18, Thread Length 3/4 in, Eye Shape Oval, Eye Inside Diameter 3/4 in, Eye Outside Diameter 1 1/4 in, Overall Height 1 11/16 in, Working Load Limit 840 lb, System of Measurement Inch, Base Diameter 0.5 in, Bore Type Drilled Tapped, Dimensional Standards ASME B30.26, Eye Thickness 0.25 in, Material Fabrication Drop Forged, Material Grade/Class Not Graded, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.