Shop All Black Pipe Fittings
Zoro Select
FNPT x Female Socket, Carbon Steel Threaded Outlet
Mfr # 4348000430
Zoro # G500443427
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Outlet
- Fitting Connection Type FNPT x Female Socket
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Connection Type Female NPT x Female Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4348000430
- Zoro # G500443427
- UPC # 092201315007
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" x 3/4" |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Outlet, Carbon Steel, Class Class 3000, For Pipe Schedule 80, 3/4 in, Female, NPT, 1 1/2 in, 1 1/2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE 4in Aluminum Camlock Fitting, Male Coupler x FPT Thread (90.390.400)
- CHARLOTTE PIPE AND FOUNDRY 2x2x112 HxHxH San Tee (ABS 00401 1000HA)
- ZORO SELECT 1/4" FNPT Ball Cone Spring Check Valve (FP CHK 694-4F4F-B)
- WOODFORD MFG 1/2 in. PEX x 20 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-20)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000540)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000400)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000420)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220608)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221716)
- ZORO SELECT FNPT, Black Forged Steel Half Coupling (1MNB3)
- ANVIL FNPT, Forged Steel Elbow (0361000607)
- Zoro Select Fittings