Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female Socket Carbon Steel Threaded Outlet
Mfr # 4348000540
Zoro # G100443452
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Outlet
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Connection Type Female NPT x Female Socket
- Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4348000540
- Zoro # G100443452
- UPC # 092201315113
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 8 in |
Pipe Size | 2 in, 8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 8 in |
Description
Outlet, Carbon Steel, Class Class 3000, For Pipe Schedule 80, 2 in, Female, NPT, 8 in, 8 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Square Head Plug, Male BSPT (ZUSA-PF-10589)
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 3/4 in Pipe Size (H401007LS)
- STUDOR 3" or 4 " Dia., ABS; Connector: Rubber, Black Finish, MAXI-FILTRA(TM), Air Admittance Valve (20297)
- THRIFCO PLUMBING 1/2 Inch Threaded x Threaded PVC Ball Valve with Stainless Stee (6416220)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000450)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000530)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000400)
- ZORO SELECT 3/8" x 1/8" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810085209)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222512)
- ZORO SELECT Socket x Socket x Socket Cast Iron Sanitary Tee (ZFB220818)
- LEGEND VALVE 2" BLACK CAP (350-488)
- Zoro Select Black Pipe Fittings