Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female Socket Carbon Steel Threaded Outlet
Mfr # 4348000530
Zoro # G200443437
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Outlet
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Connection Type Female NPT x Female Socket
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4348000530
- Zoro # G200443437
- UPC # 092201315106
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Fitting Side B Nominal Pipe Size | 4 in |
Pipe Size | 2 in, 4 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 4 in |
Fitting Side A Outside Diameter | 4 in |
Description
Outlet, Carbon Steel, Class Class 3000, For Pipe Schedule 80, 2 in, Female, NPT, 4 in, 4 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG GASKET TANK TO BOWL 3"" (K832-3)
- BECK 1-1/4" Close Black Pipe Nipple Sch 40 (0330028200)
- DURAVIT Bathroom Sink, 39-3/8" (04541000261)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 1/2 in Pipe Size (838-339)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000540)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000450)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000410)
- ZORO SELECT Socket x Socket Cast Iron 1/4 Bend (220188)
- ZORO SELECT 2" x 2" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN0)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220684)
- LEGEND VALVE 1 X 3/4 X 1 BLK RED. TEE (350-258C)
- Zoro Select Black Pipe Fittings