Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female Socket Carbon Steel Threaded Outlet
Mfr # 4348000450
Zoro # G600443501
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Outlet
- Standards ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Pipe Fitting Connection Type Female NPT x Female Socket
- Pipe Fitting Gender Female Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4348000450
- Zoro # G600443501
- UPC # 092201315021
- Country of Origin Taiwan, Province of China
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 1 in |
Pipe Size | 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 3 in |
Fitting Pipe Size | 1 in x 3 in |
Description
Outlet, Carbon Steel, Class Class 3000, For Pipe Schedule 80, 1 in, Female, NPT, 3 in, 3 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016NS020)
- HYDRA-ZORB Insulation Clamp, 1-3/8" OD x 1" Wall, 7-S (728137)
- MOEN MCore Transfer 1/2" Cold Exp Pex Conn w/PresBal Stops VolCon (U362CXS)
- WHIRLAWAY Garbage Dspsl 291 1/2Hp (291)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000420)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000410)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000530)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (2WJ97)
- ZORO SELECT 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAN2)
- ZORO SELECT 2" Socket Socket Black Forged Steel Union Class 3000 (1MNU9)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221354)
- Zoro Select Black Pipe Fittings