Shop All Supply Valve Outlet Boxes
Zoro Select
Outlet Box, Sweat Inlet, Center Drain
Mfr # 60248
Zoro # G2553247
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection Sweat
- Drain Location Center
- Valve Connection 1/2 in MIP/Sweat
- Box Height 9.5 in
- Box Width 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60248
- Zoro # G2553247
- UPC # 091712602484
- Country of Origin China
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 9.5 in |
Box Width | 3.38 in |
Faceplate Height | 8 13/16 in |
Box Depth | 10.25 in |
Faceplate Width | 10 3/16 in |
Details
Item | Outlet Box |
Inlet Connection | Sweat |
Drain Location | Center |
Valve Connection | 1/2 in MIP/Sweat |
Material of Construction | Plastic |
Duplex Receptacle | None |
Type | Washing Machine |
Includes | Valve |
Standards | UPC |
Description
Outlet Box, Washing Machine, Inlet Connection Sweat, Box Width 7.56 In., Box Height 5.63 In., Box Depth 3.38 In., Faceplate Width 10-3/16 In., Faceplate Height 8-13/16 In., Drain Location Center, Valve Connection 1/2 In. MIP/Sweat, Material of Construction Plastic, Duplex Receptacle None, Standards UPC, Includes Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Tubing, 5/32 In OD, 500 Ft L, Black (1219-13004)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16095)
- PARKER Extruded Street Tee, Brass, 3/4 in, NPT (2225P-12)
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/2 in x 1 in Pipe Size (407211)
- ZORO SELECT Washing Machine Valve, 1/2 In, Red (1APZ8)
- ZORO SELECT Washing Machine Valve, Dual, 1/2 In (1RLR9)
- ZORO SELECT Outlet Box, PEX Inlet, Adjustable Drain (60245)
- ZORO SELECT Washing Machine Valve, 1/2 In, Blue (102-210)
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- DANCO Universal Washing Machine Outlet Box (OB-101)
- OATEY Washing Machine Valve, 3/4 in., CPVC, Red (38965)
- Zoro Select Supply Valve Outlet Boxes