Shop All Supply Valve Outlet Boxes
Zoro Select
Outlet Box, PEX Inlet, Adjustable Drain
Mfr # 60245
Zoro # G2553122
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Connection PEX
- Drain Location Adjustable
- Valve Connection 1/4 in Turn
- Box Height 5.63 in
- Box Width 7.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 60245
- Zoro # G2553122
- UPC # 091712602453
- Country of Origin China
- Category Supply Valve Outlet Boxes
Dimensions
Box Height | 5.63 in |
Box Width | 7.56 in |
Box Depth | 3.38 in |
Faceplate Width | 10 3/16 in |
Faceplate Height | 8 13/16 in |
Details
Item | Outlet Box |
Inlet Connection | PEX |
Drain Location | Adjustable |
Valve Connection | 1/4 in Turn |
Includes | Valve |
Duplex Receptacle | None |
Type | Washing Machine |
Material of Construction | Plastic |
Standards | UPC |
Description
Outlet Box, Washing Machine, Inlet Connection PEX, Box Width 7.56 In., Box Height 5.63 In., Box Depth 3.38 In., Faceplate Width 10-3/16 In., Faceplate Height 8-13/16 In., Drain Location Adjustable, Valve Connection 1/4 In. Turn, Material of Construction Plastic, Duplex Receptacle None, Standards UPC, Includes Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Pipe Cutter 1/42 5/8 (21013TC258)
- JERGUSON Set Of Gage 1/2In X 3/4In Manual Steel Threaded Npt Other Valve (MR0103/75 67)
- BRADLEY Support Tube Gasket (125-008)
- ZORO SELECT 3", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H630)
- ZORO SELECT Washing Machine Valve, 1/2 In, Red (1APZ8)
- ZORO SELECT Washing Machine Valve, Dual, 1/2 In (1RLR9)
- ZORO SELECT Washing Machine Valve, 1/2 In, Blue (102-210)
- ZORO SELECT Outlet Box, Sweat Inlet, Center Drain (60248)
- OATEY Outlet Box, Washing Machine, PEX 1807 (38472)
- GUY GRAY Dialysis Box One Valve Less Door (82643)
- WATER-TITE White Ddob, 1/2", Pex Valve, qt. (82056)
- Zoro Select Supply Valve Outlet Boxes