Shop All Supply Stop Valves
Zoro Select
Outlet Adapter, 2-Way, 3/8" Inlet Size
Mfr # 25882LF
Zoro # G4879548
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Inlet Size 3/8"
- Body Material Brass
- Max. Pressure 150 psi
- Valve Design 2-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 25882LF
- Zoro # G4879548
- UPC # 091712396956
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 3/8" |
Inlet Connection Size | 3/8 in |
Outlet Connection Size | 3/8 in |
Details
Item | Outlet Adapter |
Body Material | Brass |
Max. Pressure | 150 psi |
Valve Design | 2-Way |
Temp. Range | 0 Degrees to 200 Degrees F |
Outlet Type | Compression |
Stem Material | brass |
Handle Material | Plastic |
Finish | Chrome plated |
Body Style - Valves | 2-Way |
Standards | AB1953 |
Inlet Type | Compression |
Maximum Operating Temperature | 200 Degrees F |
Product Type | Outlet Adapter |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | 0 Degrees F |
Description
Stop Valve Adapter, Body Material Brass, Finish Chrome-Plated, Inlet Connection Size 3/8 in, Outlet Connection Size 3/8 in, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 200 Degrees F, Standards AB1953, Stem Material Brass, Product Type Outlet Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 3/8", Threaded, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (3/81THY-BCM20M34-FTI-F)
- FESTO Solenoid Valve VUVB-ST12-M52-MZH-QX-1T1 (VUVB-ST12-M52-MZH-QX-1T1)
- ZORO SELECT Sink Trap, Wht Drain, Threaded Connection (35379)
- REED PIVOT HEAD VALVE KEY W/3FT EX (VKP10)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet, 3/8" Outlet (10738lf)
- ZORO SELECT Supply Stop, Angle, 1/2" Inlet, Celcon Stem (10733lf)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (29-1001LF)
- ZORO SELECT 1/4-Turn Stop, Angle, 3/8 Inx3/8 In (26-1001LF)
- ZORO SELECT Supply Stop, 2-Way, 5/8" Inlet Size (10740lf)
- ZORO SELECT 1/4-Turn Stop, Straight, 5/8 Inx3/8 In (26-1014LF)
- JONES STEPHENS 1/2" SWTx3/8" OD Chrome Pltd Multi Turn Supply Stop, Angle W/ Loose Key (S10408)
- Zoro Select Valves