Shop All Workstands
This Product is Discontinued
Zoro Select
Outfeed Roller Table, Aluminum, 200 lb. (Discontinued)
Mfr # HOR-1038
Zoro # G2850200
Free Shipping & Returns
This Product is Discontinued
Key Features
- Load Capacity 200 lb.
- Color Silver
- Overall Width 31 in
- Stand Material Aluminum
- Includes Main Frame and Outfeed Roller Section
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HOR-1038
- Zoro # G2850200
- UPC # 878258004282
- Country of Origin Taiwan, Province of China
- Category Workstands
Dimensions
Overall Width | 31 in |
Overall Length | 3 ft 1 in |
Details
Load Capacity | 200 lb. |
Color | Silver |
Item | Material Support Table |
Stand Material | Aluminum |
Includes | Main Frame and Outfeed Roller Section |
Support Stand/Table Type | Horizontal Roller |
Stand Mobility | Stationary |
Frame Material | Aluminum |
Number of Casters | 0 |
Stand Load Capacity | 200 lb |
Number of Rollers | 15 |
Description
Material Support Table, Horizontal Roller, Stationary, 200 lb Stand Load Capacity, 31 in Overall Width, Aluminum Stand Material, Color Silver, Number of Casters 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.