Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
OutdoorConvexMirror, 36 in., Hardboard (Discontinued)
Mfr # DCVIP-36T-VT
Zoro # G8856233
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 36 in
- Backing Material Hardboard
- Mirror Environment Indoor & Light Outdoor
- Height 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # DCVIP-36T-VT
- Zoro # G8856233
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36 in |
Height | 36" |
Details
Item | Outdoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor & Light Outdoor |
Approximate Viewing Distance | 40 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Double Telescope Mounting Brackets |
Mirror Shape | Round |
Rim Material | Vinyl Coated Aluminum |
Mounting Bracket Type | Telescoping |
Mirror Style | Convex Mirror |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 36 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 40 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Double Telescope Mounting Brackets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.