Shop All Patio Umbrellas
Zoro Select
Outdoor Umbrella, Round, Green
Mfr # 4HUW5
Zoro # G6043563
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic Fabric
- For Use With Tables with 2 in Holes
- Size 8 1/2 ft
- Height 92 in
- Features Tilt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HUW5
- Zoro # G6043563
- UPC # 190735510766
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Size | 8 1/2 ft |
Height | 92 in |
Pole Diameter | 1 1/2 in |
Overall Height | 94 1/2 in |
Overall Diameter | 7 13/16 ft |
Canopy Height | 92 1/2 in |
Description
Patio Umbrella, Canopy Color Green, Includes Base No, Includes Lights No, Number of Ribs 8, Opening Mechanism Hand Crank, Overall Diameter 7 13/16 ft, Overall Height 94 1/2 in, Pole Color Silver, Pole Diameter 1 1/2 in, Pole Material Aluminum, Tilting Yes, Canopy Shape Octagon, Tilt Mechanism Push Button, For Use With Tables with 2 in Holes, Overall Length Not Applicable, Overall Width Not Applicable, Standards Not Applicable, Resistance Properties Not Applicable, Base Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Wedge 4-Way (18840)
- KARCHER NORTH AMERICA Turbo Nozzle Blk 2000Psi (8.755-846.0)
- ALLEGRO INDUSTRIES Work Tent, Deluxe, 2-Door, 6-1/2x6x6 Ft (9402-66)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Hose Reinforcement Material: Fiber (CWH058-50-G)
- ZORO SELECT Outdoor Umbrella, Round, Blue (4HUW4)
- ZORO SELECT Market Umbrella, 7 ft., Forest Green (45MV57)
- ZORO SELECT Outdoor Umbrella Base, Round, Blue (4HUW6)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Tan (436972TN)
- GROSFILLEX Windmaster Umbrella, Pacific Blue, 9 Ft (98829731)
- PROPATION Umbrella Cover for 9 Ft. Umbrella - Green (PR2435645)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 109.5" H, Olefin Fabric, Navy Blue (194061021811)
- Zoro Select Patio Furniture