Shop All Patio Umbrellas
Zoro Select
Outdoor Umbrella Base, Round, Blue
Mfr # 4HUW6
Zoro # G6043572
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Steel
- For Use With 1-1/2 in Umbrellas
- Construction Steel
- Features Will Not Rust or Mar, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4HUW6
- Zoro # G6043572
- UPC # 190735510773
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Base Dia. | 24 in |
Stem Height | 10 in |
For Pole Diameter | 1 1/2 in |
Overall Diameter | 24 in |
Details
Item | Umbrella Base |
Color | Blue |
Material | Steel |
For Use With | 1-1/2 in Umbrellas |
Construction | Steel |
Features | Will Not Rust or Mar, UV Resistant |
Includes | Thumb Screw |
Weight | 20 lb |
Finish | Thermoplastic Coating |
Includes Wheels | No Wheels |
Maximum Weight | 23.76 lb |
Ballast Required | No |
Description
Umbrella Base, Overall Diameter 24 in, Includes Wheels No Wheels, Stem Height 10 in, Color Blue, Material Steel, Maximum Weight 23.76 lb, For Pole Diameter 1 1/2 in, Features Will Not Rust or Mar, UV Resistant, Finish Thermoplastic Coating, Includes Thumb Screw, Ballast Required No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT CHEMICAL 12PK 3 SQ Cow Pot (103)
- NYLGLO Ohio Flag, 5x8 Ft, Nylon (144280)
- FROG FURNISHINGS Cedar 4' Newport Bench (PB 4CEDNEW)
- CB-80 CB-80 Insecticide (17oz) (11008370)
- ZORO SELECT Market Umbrella, 7 ft., Forest Green (45MV57)
- ZORO SELECT Outdoor Umbrella, Round, Blue (4HUW4)
- ZORO SELECT Outdoor Umbrella, Round, Green (4HUW5)
- KINGS FURNITURE Kings Furniture SR-1621-BL Bromna Umbrella Stand; Black (SR-1621-BL)
- VILLACERA 9-Foot LED Outdoor Patio Umbrella with Base, Beige (83-OUT5420B)
- CAPRI Capri SSBU-5X7RT5T-P040 5 x 7 ft. Rectangular Market Umbrella (SSBU-5X7RT5T-P040)
- GLOBAL INDUSTRIAL Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Red (262070)
- Zoro Select Patio Umbrellas