Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Outdoor Convex Mirror, Circular, 26 in. (Discontinued)
Mfr # SCVIP-26T-GL-VT
Zoro # G8856145
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 26"
- Diameter 26 in
- Viewing Angle 160 Degrees
- Includes Mounting Hardware Yes
- Mirror Shape Circular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCVIP-26T-GL-VT
- Zoro # G8856145
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 26" |
Diameter | 26 in |
Details
Item | Convex Mirror |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Circular |
Backing Material | Hardboard |
Includes | Single Telescope Mounting Bracket |
Mirror Environment | Indoor |
Approximate Viewing Distance | 30 ft |
Mounting Bracket Type | Telescoping |
Mirror Material | Glass |
Rim Material | Vinyl Coated Aluminum |
Mirror Style | Convex Mirror |
Description
Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Circular, Rim Material Vinyl Coated Aluminum, Mirror Material Glass, Backing Material Hardboard, Diameter 26 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 30 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor, Includes Single Telescope Mounting Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.