Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Outdoor Convex Mirror, 48 Dia, Acrylic (Discontinued)
Mfr # TCVO-SR-48T-PB
Zoro # G3670177
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Viewing Angle 160 Degrees
- Diameter 48 in
- Backing Material Plastic
- Mirror Environment Indoor & Light Outdoor
- Includes Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TCVO-SR-48T-PB
- Zoro # G3670177
- UPC # 190735047750
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 48 in |
Details
Viewing Angle | 160 Degrees |
Item | Outdoor Convex Mirror |
Backing Material | Plastic |
Mirror Environment | Indoor & Light Outdoor |
Includes | Mounting Bracket |
Includes Mounting Hardware | Yes |
Mirror Shape | Round |
Material | Acrylic |
Mirror Material | Acrylic |
Mounting Bracket Type | Telescoping |
Approximate Viewing Distance | 48 ft |
Mirror Style | Convex Mirror |
Rim Material | Aluminum |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 48 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 48 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.