Shop All Safety and Security Mirrors
Zoro Select
Outdoor Convex Mirror, 36 in., Acrylic
Mfr # SCVO-36T-PB
Zoro # G9006392
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mirror Material Acrylic
- Backing Material Plastic
- Mirror Environment Indoor/ Outdoor
- Approximate Viewing Distance 36 ft
- Viewing Angle 160 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SCVO-36T-PB
- Zoro # G9006392
- UPC # 190735108475
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" |
Details
Item | Indoor/Outdoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Indoor/ Outdoor |
Approximate Viewing Distance | 36 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Includes | Mounting Bracket |
Mirror Shape | Round |
Material | Acrylic |
Rim Material | Aluminum |
Mounting Bracket Type | Telescoping |
Mirror Style | Convex Mirror |
Features | Shatter Resistant |
Description
Indoor/Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 36 in, Viewing Angle 160 Degrees , Mounting Bracket Type Telescoping, Approximate Viewing Distance 36 ft, Includes Mounting Hardware Yes, Mirror Environment Outdoor, Includes Mounting Bracket
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 10, PR (11-600)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- CONDOR Safety Sign, 10" Wx7" H, 0.055" Thick, 485P09 (485P09)
- SAS SAFETY EAR PROTECTOR OVER-THE-HEAD (SA6105)
- ZORO SELECT Qtr Dome Mirror, 18In., Scratch Res Acryl (ONV-SR-90-18)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Convex Mirror, Hard Board Back, 18in Dia (SCVI-18T-CLIP)
- ZORO SELECT Half Dome Mirror, 26In., Polycarbonate (ONV-180-26-PC)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT 12" Dia. Circular Indoor Convex Mirror, 160° Viewing Angle (SCVI-12Z)
- FRED SILVER Half Dome Safety Mirror (H-DOME-M18)
- Zoro Select Safety and Security Mirrors