Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Outdoor Convex Mirror, 24x36 in. (Discontinued)
Mfr # SRTABS-24X36
Zoro # G2696951
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 36" W X 24" H
- Backing Material Plastic
- Height 24 in
- Mirror Environment Indoor/ Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SRTABS-24X36
- Zoro # G2696951
- UPC # 190735050187
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" W X 24" H |
Height | 24 in |
Width | 24 in |
Length | 36 in |
Details
Item | Indoor/Outdoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Plastic |
Mirror Environment | Indoor/ Outdoor |
Approximate Viewing Distance | 36 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Rectangular |
Includes | Mounting bracket |
Material | Acrylic |
Mirror Style | Convex Mirror |
Rim Material | Vinyl Coated Aluminum |
Mounting Bracket Type | Swivel Telescope |
Features | Shatter Resistant |
Description
Indoor/Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Rectangular, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Length 36 in, Width 24 in, Viewing Angle 160 Degrees , Mounting Bracket Type Swivel Telescope, Approximate Viewing Distance 36 ft, Includes Mounting Hardware Yes, Mirror Environment Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.