Shop All Safety and Security Mirrors
Zoro Select
Outdoor Convex Mirror, 18 in., Hardboard
Mfr # SCVIP-18Z-VT
Zoro # G8856206
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 160 Degrees
- Mirror Environment Indoor & Light Outdoor
- Diameter 18 in
- Backing Material Hardboard
- Mirror Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCVIP-18Z-VT
- Zoro # G8856206
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Height | 18" |
Details
Viewing Angle | 160 Degrees |
Mirror Environment | Indoor & Light Outdoor |
Item | Outdoor Convex Mirror |
Backing Material | Hardboard |
Mirror Shape | Round |
Includes Mounting Hardware | Yes |
Includes | Mounting Bracket |
Rim Material | Vinyl Coated Aluminum |
Mirror Material | Acrylic |
Mirror Style | Convex Mirror |
Mounting Bracket Type | Z Bracket |
Approximate Viewing Distance | 20 ft |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 18 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 20 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Safety Glasses, Clear Polycarbonate Lens, Scratch-Resistant, 12PK (25650)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Blue (P2ASW71A000)
- SKULLERZ BY ERGODYNE Bump Cap, Long Brim Baseball, ABS, Hook-and-Loop Suspension, Black, Fits Hat Size One Size Fits Most (8950)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- ZORO SELECT Indoor Ped Convex Mirror, 18 Dia, Acrylic (CVI-18-PS)
- ZORO SELECT Full Dome Mirror, 32 In., Acrylic Hi Viz (ONV-360-32-SB)
- ZORO SELECT Outside Mirror Mounting Bolt, 26mm, PK25 (1589PK)
- ZORO SELECT Indoor Convex Mirror, 26 in dia, Acrylic (SCVI-26T)
- ZORO SELECT Indoor Convex Mirror, 12x18, Rectangular (RTH-12X18)
- ZORO SELECT Half Dome Mirror, 26 In., Acrylic Hi Viz (ONV-180-26-SB)
- OMNI-VIEW 26 in. Half Dome Mirror (ONV-180-26)
- Zoro Select Traffic Safety