Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Outdoor Convex Mirror, 18 Dia, Acrylic (Discontinued)
Mfr # SCVIP-18Z
Zoro # G3907416
This Product is Discontinued
Key Features
- Mirror Material Acrylic
- Diameter 18 in
- Backing Material Hardboard
- Mirror Environment Indoor & Light Outdoor
- Approximate Viewing Distance 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCVIP-18Z
- Zoro # G3907416
- UPC # 190735092057
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18 in |
Details
Item | Outdoor Convex Mirror |
Mirror Material | Acrylic |
Backing Material | Hardboard |
Mirror Environment | Indoor & Light Outdoor |
Approximate Viewing Distance | 18 ft |
Viewing Angle | 160 Degrees |
Includes Mounting Hardware | Yes |
Mirror Shape | Round |
Includes | (1) Mounting Hardware |
Material | Acrylic |
Mounting Bracket Type | Z Bracket |
Mirror Style | Convex Mirror |
Rim Material | Aluminum |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Aluminum, Mirror Material Acrylic, Backing Material Hardboard, Diameter 18 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 18 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes (1) Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.