Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Outdoor Cnvex Mirror, 12in, Scratch Resist (Discontinued)
Mfr # SCVO-SR-12Z-PB-VT
Zoro # G4262535
This Product is Discontinued
Key Features
- Mirror Shape Circular
- Diameter 12 in
- Viewing Angle 160 Degrees
- Includes Mounting Bracket
- Includes Mounting Hardware Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCVO-SR-12Z-PB-VT
- Zoro # G4262535
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 12 in |
Details
Mirror Shape | Circular |
Item | Convex Mirror |
Viewing Angle | 160 Degrees |
Includes | Mounting Bracket |
Includes Mounting Hardware | Yes |
Mirror Environment | Indoor & Light Outdoor |
Backing Material | Plastic |
Mirror Style | Convex Mirror |
Rim Material | Vinyl Coated Aluminum |
Mirror Material | Acrylic |
Approximate Viewing Distance | 15 ft |
Mounting Bracket Type | Z Bracket |
Description
Outdoor Convex Mirror, Mirror Style Convex Mirror, Mirror Shape Round, Rim Material Vinyl Coated Aluminum, Mirror Material Acrylic, Backing Material Plastic, Diameter 12 in, Viewing Angle 160 Degrees , Mounting Bracket Type Z Bracket, Approximate Viewing Distance 15 ft, Includes Mounting Hardware Yes, Mirror Environment Indoor/Outdoor, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.