Shop All Outdoor Benches
This Product is Discontinued
Zoro Select
Outdoor Bench, 96 in. L, Woodtne (Discontinued)
Mfr # 13R007
Zoro # G3502445
Free Shipping & Returns
This Product is Discontinued
Key Features
- Surface Material Wood
- Color Woodtone
- Frame Material Powder Coated Steel
- Mounting Portable
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 13R007
- Zoro # G3502445
- UPC # 190735903513
- Country of Origin China
- Category Outdoor Benches
Dimensions
Length | 96 in |
Details
Item | Outdoor Bench |
Surface Material | Wood |
Color | Woodtone |
Frame Material | Powder Coated Steel |
Mounting | Portable |
Includes | Back |
Description
Outdoor Bench, Frame Material Powder Coated Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.