Shop All Outdoor Benches
Zoro Select
Outdoor Bench, 96 in. L, 16-3/8 in. H, Grn
Mfr # 4HUU9
Zoro # G2141907
product price: $223.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.
$223.99
Free 30-Day Returns
Key Features
- Surface Material Thermoplastic Coated Metal
- Load Rating (Lb.) 800 lb
- Overall Height 16 3/8 in
- Color Green
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HUU9
- Zoro # G2141907
- UPC # 190735510629
- Country of Origin China
- Category Outdoor Benches
Dimensions
Overall Height | 16 3/8 in |
Overall Depth | 12 in |
Height | 16 3/8 in |
Length | 96 in |
Width | 12 in |
Overall Length | 96 in |
Frame Diameter | 2 3/8 in |
Seat Depth | 12 in |
Seat Height | 16 in |
Description
Outdoor Bench, Frame Material Steel, Includes Back No, Mounting Location Portable, Overall Depth 12 in, Overall Height 16 3/8 in, Overall Length 96 in, Seat Coating/Finish Thermoplastic Coated, Seat Color Green, Seat Structural Material Metal, Weight Capacity 800 lb, Frame Color Black, Surface Texture Diamond Mesh, Assembly Unassembled, Back Height Not Applicable, Board Width Not Applicable, Edge Style Rounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 30 lb. capacity Broadcast Spreader (10F635)
- DAP Extreme Slnt Wht 10.1Oz (18715)
- KOHLER Starter (32 098 10-S)
- RAPALA X-Rap® Magnum Stick 17 - HD Silver Blue Mackerel (XRMAGST17HDSBM)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in. H, BLU (4HUU4)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn (4HUT9)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUT2)
- ZORO SELECT Outdoor Bench, 72 in. L, 24 in. W, Blue (4HUU2)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- ZORO SELECT Outdoor Bench, 96 in. L, 31 in., Grn, Prtbl (4HUU5)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Flat Bench, Expanded Metal, Red (695741RD)
- Zoro Select Outdoor Benches