Shop All Outdoor Benches
Zoro Select
Outdoor Bench, 12 in. L, Black, Aluminum
Mfr # BH01
Zoro # G8465204
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Material Aluminum
- Material Polyester/Epoxy-Coated Stainless Steel
- Overall Height 32 in
- Color Black
- Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BH01
- Zoro # G8465204
- Country of Origin United Kingdom
- Category Outdoor Benches
Dimensions
Overall Height | 32 in |
Overall Depth | 40 in |
Height | 32 in |
Length | 12 in |
Width | 40 in |
Overall Length | 12 in |
Details
Item | Outdoor Perch Bench |
Surface Material | Aluminum |
Material | Polyester/Epoxy-Coated Stainless Steel |
Color | Black |
Frame Material | Aluminum |
Mounting | Surface |
Includes | Perch Seating Only |
Frame Color | Black |
Product Type | Outdoor Perch Bench |
Support Style | Leg |
Seat Color | Black |
Seat Structural Material | Aluminum |
Includes Back | No |
Description
Outdoor Perch Bench, Frame Material Aluminum, Includes Back No, Mounting Location Surface, Overall Depth 40 in, Overall Height 32 in, Overall Length 12 in, Seat Color Black, Seat Structural Material Aluminum, Frame Color Black, Back Height Not Applicable, Product Type Outdoor Perch Bench, Back Coating/Finish Not Applicable, Back Material Thickness Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor 616-582 For Husqvarna 235 235E 586936202 (616-582)
- WORX Aerocart, 2 Wheeled, 300 lb. Load Capacity (WG050)
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- LOGO BRANDS Maryland Official-Size Autograph Basketball (167-91FA-1)
- ZORO SELECT Outdoor Bench, 96-1/2 in. L, 33-1/4 in. H (4HUU1)
- ZORO SELECT Outdoor Bench, 96 in. L, 24 in. W, Green (4HUT5)
- ZORO SELECT Outdoor Bench, 96 in. L, 16-3/8 in. H, BLU (4HUU8)
- ZORO SELECT Outdoor Bench, 72 in. L, 16-3/8 in. H, Blue (4HUU6)
- ZORO SELECT Bench, w/ Folding Legs, Blow Molded, Gray (12F617)
- ZORO SELECT Outdoor Bench, 74 in. L, 33-1/4 in. H, Grn (4HUT9)
- GLOBAL INDUSTRIAL Workbench Top, Birch Butcher Block Square Edge, 72inW x 36inD x 1-1/2in Thick (318855N)
- Zoro Select Outdoor Benches