Shop All Lawn Sprinklers
Zoro Select
Oscillating Sprinkler, Covers 3900 sq. ft
Mfr # 883033-1011
Zoro # G3702111
product price: $26.59
/ea
Not eligible for select promotions
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Coverage 4000 sq ft
- Base Material Metal
- Min. Water Pressure 60 psi
- Features 60 psi Max. Water Pressure, Control At Base, Length and Width Controls, Touch Points
- Head Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 883033-1011
- Zoro # G3702111
- UPC # 034411260548
- Country of Origin China
- Category Lawn Sprinklers
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Sprinkler |
Spray Coverage | 4000 sq ft |
Base Material | Metal |
Min. Water Pressure | 60 psi |
Features | 60 psi Max. Water Pressure, Control At Base, Length and Width Controls, Touch Points |
Head Material | Metal |
Hose Connection | 3/4" GHT |
Controls | On/Off |
Product Type | Rectangular Sprinkler |
Base Type | Stand |
Minimum Water Pressure | 60 psi |
Spray Pattern | Rectangle |
Description
Oscillating Sprinkler, Base Type Stand, Spray Pattern Rectangle, Product Type Rectangular Sprinkler, Spray Coverage 4000 sq ft, Base Material Metal, Head Material Metal, Hose Connection 3/4 In. GHT, Minimum Water Pressure 60 psi, Features 60 psi Max. Water Pressure, Control At Base, Length and Width Controls, Touch Points, Controls On/Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEWETT CAMERON COMPANIES Jewett Cameron Perimeter Patrol Steel Base Plate, 24inL x 9inW (RF30005)
- OREGON Mower Blade (396-807)
- ZORO SELECT Chain Link Fencing Fabric, 6 ft. H x 50 ft. L (4LVK9)
- CHAPIN Pump Barrel with Gasket (3-7016)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- PROPATION 53893 Half Pattern H2FLO Lawn Sprinkler (PR602170)
- ORALITE Orbit Irrigation Plastic Non-tipping Base Oscillating Sprinkler, 3800 sq. ft. (OR5626)
- NOVELTY MFG 2GAL GRN DLX WTR Can (30413)
- YARD BUTLER Sprinkler Stand for 3/4in Watering Head (IRB-14)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- ARROWHEAD BRASS Impulse Brass Sprinkler (7061120)
- Zoro Select Lawn Sprinklers