Shop All Lawn Sprinklers
Zoro Select
Oscillating Sprinkler, Covers 3900 sq. ft
Mfr # 883013-1011
Zoro # G3899977
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Spray Coverage 3900 sq ft
- Head Material Plastic
- Min. Water Pressure 60 psi
- Hose Connection 3/4" GHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 883013-1011
- Zoro # G3899977
- UPC # 034411260524
- Country of Origin China
- Category Lawn Sprinklers
Details
Promotion Restriction | Not eligible for promotion |
Item | Oscillating Sprinkler |
Spray Coverage | 3900 sq ft |
Head Material | Plastic |
Min. Water Pressure | 60 psi |
Hose Connection | 3/4" GHT |
Controls | On/Off |
Base Material | Plastic |
Features | Control At Spigot, Length and Width Controls |
Product Type | Rectangular Sprinkler |
Spray Pattern | Rectangle |
Base Type | Stand |
Minimum Water Pressure | 60 psi |
Description
Oscillating Sprinkler, Base Type Stand, Spray Pattern Rectangle, Product Type Rectangular Sprinkler, Spray Coverage 3900 sq ft, Base Material Plastic, Head Material Plastic, Hose Connection 3/4 In. GHT, Minimum Water Pressure 60 psi, Features Control At Spigot, Length and Width Controls, Controls On/Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Kamado Ceramic Grill Cover, X-Large, Black (55-396-050401-EC)
- SUN JOE Vacuum/Mulcher Tubes, for SBJ Series (SBJ605E-20.22)
- TAYLOR TECHNOLOGIES 2 oz 4 Ph Indicator Reagent (TA35539)
- BRIGGS & STRATTON Fuel Filter (5 of 298090S) (4105)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- ORBIT NOZZLE PU HLF PAT BRS 4"" (54520)
- CHAMPION IRRIGATION Nozzle Brass Insert Full (SF-C)
- LANDSCAPERS SELECT Sprinkler Square Pattern (GS9510)
- LANDSCAPERS SELECT Sprinkler, Compact, Oscillating, 16 Jet (YM17023-003U)
- ORBIT Nozzle Flush Head Qtr (54007D)
- LAWN GENIE ANTI SIPHON VALVE 3/4"" (L7034)
- Zoro Select Watering & Irrigation