Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 3,600 lb
Mfr # OPCPFS-243665-5-6PH-95
Zoro # G2246925
product price: $521.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$521.99
Free 30-Day Returns
Key Features
- Overall Height 63 in
- Overall Length 63 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPCPFS-243665-5-6PH-95
- Zoro # G2246925
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 63 in |
Overall Length | 63 in |
Overall Width | 30 1/2 in |
Shelf Length | 36 in |
Lip Height | 1-1/2 in |
Caster Dia. | 6 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Writing Shelf Dimensions | 12"L x 21-11/16"W |
Top Shelf Height | 65 in |
Handle Height | 40 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Writing Shelf LxW | 12 in x 21-5/8 in |
Overall LxWxH | 63 in x 30 1/2 in x 63 in |
Top Shelf Lip Height | 1 1/2 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 6 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 in, Overall Width 30 1/2 in, Number of Shelves 5, Capacity per Shelf 720 lb, Distance Between Shelves 11 7/8 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Handle Height 40 1/4 in, Top Shelf Height 65 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Mold-on Casters, Wide Rigid Rubber, 4" (W36-4-RT)
- CURT Cargo Strap w/J-Hooks, Yellow, 14 ft. (83036)
- ASSOCIATED EQUIPMENT Raised Handle Deep Shelf Utility Cart, Steel, 2 Shelves, 80 lb (6038C)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-SW-082414PSU)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3048-2-95)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2016243FLD4PU)
- ZORO SELECT Utility Cart with Deep Lipped Metal Shelves, Steel, Flat, 2 Shelves, 3,600 lb (RSC12-2436-2-3.6K-6PU-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,000 lb (RSC-366048-3-3K-6PH-95)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Polypropylene, Ergonomic, 2 Shelves, 500 lb (52TV57)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPC-2448-3-95)
- LITTLE GIANT Steel (Bar) Order Picking Stock Cart, 3600 lb (T330486PYFP60)
- Zoro Select Utility Carts