Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb
Mfr # OPC-244860-4-6PH-95
Zoro # G9830082
product price: $541.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$541.99
Free 30-Day Returns
Key Features
- Overall Height 37 1/2 in
- Overall Length 63 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPC-244860-4-6PH-95
- Zoro # G9830082
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 37 1/2 in |
Overall Length | 63 in |
Overall Width | 30 1/2 in |
Caster Width | 2 in |
Lip Height | 1-1/2 in |
Shelf Length | 48 in |
Shelf Width | 24 in |
Writing Shelf Dimensions | 11-7/8" x 22-1/8" |
Caster Dia. | 6 in |
Handle Height | 43 1/4 in |
Top Shelf Height | 60 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 48 in x 24 in |
Caster Wheel Width | 2 in |
Overall LxWxH | 63 in x 30 1/2 in x 37 1/2 in |
Writing Shelf LxW | 11-7/8 in x 22-1/8 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 63 in, Overall Width 30 1/2 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 14 3/4 in, Shelf Length 48 in, Shelf Width 24 in, Includes Writing Shelf, Handle Height 43 1/4 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Manila Rope, 1/2"x 600ft., Box 3 Strand (72100116)
- TMI Roll-Up Door, Motorized, 10 ft H x 8 ft W (999-00267)
- ZORO SELECT Rope, Manila, 1/2in Dia, 600 ft. (330160-NAT-00600-60016)
- DAYTON Platform (MH4ECW609G)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (9GEY9)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 500 lb (60EF15)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR304836ALUFL8MR95)
- ZORO SELECT 2-Shelf Flat Plastic Utility Cart with Deep-Lipped Plastic Shelves, 500 lbs. (5UTH9)
- ZORO SELECT Single-Side-Access Slat-Wall Metal Stock Truck, Steel, Flat, 4 Shelves, 3,600 lb (OPT-4830-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-367236-2-8PN-TLD-95)
- LITTLE GIANT Sloped Handle Heavy-Duty Utility Cart, 3600 lbs. Cap, Flush Top, 24x36 (GCK24366PY)
- Zoro Select Utility & Storage Carts