Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 4 Shelves, 3,000 lb
Mfr # OPC-243660-4-6PH-95
Zoro # G9830091
Item requires special delivery charges. A $285.00 per item surcharge will be applied.
$497.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Length 51 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # OPC-243660-4-6PH-95
- Zoro # G9830091
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 60 in |
Overall Length | 51 in |
Overall Width | 30 1/2 in |
Lip Height | 1-1/2 in |
Caster Width | 2 in |
Caster Dia. | 6 in |
Shelf Length | 36 in |
Shelf Width | 24 in |
Writing Shelf Dimensions | 11-7/8" x 22-1/8" |
Handle Height | 43 1/4 in |
Top Shelf Height | 60 in |
Overall LxWxH | 51 in x 30 1/2 in x 60 in |
Shelf LxW | 36 in x 24 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Writing Shelf LxW | 11-7/8 in x 22-1/8 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,000 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 51 in, Overall Width 30 1/2 in, Number of Shelves 4, Capacity per Shelf 750 lb, Distance Between Shelves 14 3/4 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf, Handle Height 43 1/4 in, Top Shelf Height 60 in, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Band/Music Stack Chair Dolly (2-HF-MUS-DOLLY-GG)
- COTTERMAN Safety Railing w/ Toe Board, 4ft., Alum. (AR4T C50 P6)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (063214PSU)
- ERICKSON 3"X25Ft 18,000 lb Recovery Strap w/ Chain Lead Bulk (59803)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RSC-1836-3-95)
- ZORO SELECT Utility Cart with Lipped & Flush Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (RSCE-243641-2-TLD-95)
- ZORO SELECT Steel Low-Profile Instrument Cart with Flush Metal Shelves, Raised, 2 Shelves, 1,200 lb (LIC-2436-2-8SPN-95)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (2523WWG)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 4 Shelves, 400 lb (35KT28)
- ZORO SELECT Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (OPCFS-1832-3-95)
- Zoro Select Utility & Storage Carts