Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb
Mfr # OPCPFS-306048-3-6PH-95
Zoro # G2247029
product price: $561.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$561.99
Free 30-Day Returns
Key Features
- Overall Height 43 1/2 in
- Overall Length 78 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPCPFS-306048-3-6PH-95
- Zoro # G2247029
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 43 1/2 in |
Overall Length | 78 1/2 in |
Overall Width | 30 1/2 in |
Shelf Width | 30 in |
Lip Height | 1-1/2 in |
Shelf Length | 60 in |
Caster Dia. | 6 in |
Caster Width | 2 in |
Writing Shelf Dimensions | 12"L X 27-11/16"W |
Top Shelf Height | 48 in |
Handle Height | 41 1/4 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Dia. | 6 in |
Caster Wheel Width | 2 in |
Shelf LxW | 60 in x 30 in |
Writing Shelf LxW | 12 in x 27-5/8 in |
Top Shelf Lip Height | 1 1/2 in |
Overall LxWxH | 78 1/2 in x 30 1/2 in x 43 1/2 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 78 1/2 in, Overall Width 30 1/2 in, Number of Shelves 3, Capacity per Shelf 1,200 lb, Distance Between Shelves 17 1/8 in, Shelf Length 60 in, Shelf Width 30 in, Includes Writing Shelf with Storage Pocket, Distance Between Middle and Bottom Shelf 17 1/8 in, Distance Between Top and Middle Shelf 17 1/8 in, Handle Height 41 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Never Flat Wheel, 10-1/4 in., 350 lb. (22NY38)
- TMI Cooler/Freezer Strip Door, Rnfrcd, 7ftH (999-00035)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 120 ft. L (AG16SP12120N)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-304850-3-8SPN-95)
- ZORO SELECT 20 ga. Stainless Steel Linen Cart, 4 Shelves, 600 lb (ZL236U503)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (IC2436315PO95)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Flat, 3 Shelves, 300 lb (STC222-B)
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX1830-2-5PO-95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 4 Shelves, 3,000 lb (RSC-2436-4-3K-95)
- STERILITE CORPORATION Sterilite 3 Drawer White Wide Storage Drawer Cart 29308001 (29308001)
- Zoro Select Utility Carts