Shop All Utility Carts
Zoro Select
Order-Picking Utility Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 3,600 lb
Mfr # OPCPFS-243648-3-6PH-95
Zoro # G2247056
product price: $465.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$465.99
Free 30-Day Returns
Key Features
- Overall Height 41 in
- Overall Length 54 1/2 in
- Overall Width 30 1/2 in
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # OPCPFS-243648-3-6PH-95
- Zoro # G2247056
- Country of Origin Mexico
- Category Utility Carts
Dimensions
Overall Height | 41 in |
Overall Length | 54 1/2 in |
Overall Width | 30 1/2 in |
Shelf Width | 24 in |
Caster Width | 2 in |
Lip Height | 1-1/2 in |
Caster Dia. | 6 in |
Writing Shelf Dimensions | 12"L x 21-11/16"W |
Shelf Length | 36 in |
Top Shelf Height | 48 in |
Handle Height | 41 1/4 in |
Caster Wheel Dia. | 6 in |
Shelf LxW | 36 in x 24 in |
Top Shelf Lip Height | 1 1/2 in |
Bottom Shelf Lip Height | 1 1/2 in |
Caster Wheel Width | 2 in |
Writing Shelf LxW | 12 in x 21-5/8 in |
Overall LxWxH | 54 1/2 in x 30 1/2 in x 41 in |
Shelf Lip Height | 1-1/2" |
Description
Order-Picking Utility Cart with Lipped Metal Shelves, Load Capacity 3,600 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 1/2 in, Overall Width 30 1/2 in, Number of Shelves 3, Capacity per Shelf 1,200 lb, Distance Between Shelves 17 1/8 in, Shelf Length 36 in, Shelf Width 24 in, Includes Writing Shelf with Storage Pocket, Distance Between Middle and Bottom Shelf 17 1/8 in, Distance Between Top and Middle Shelf 17 1/8 in, Handle Height 41 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Guardrail Base Cart, 56" L, Steel (300892)
- WELLINGTON ROPE SB NYLON 3/8""X500' (G1024S0500S)
- BETA Sheet Metal Tool Cart, 3 Shelves (049000102)
- METRO Wire Cart, 18 In. W, 30 In. L (1830-39)
- ZORO SELECT Utility Cart with Lipped Plastic Shelves, Polyethylene, Flat, 2 Shelves, 300 lb (HE32-G)
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 2,400 lb (RSCR243636ALDFL8MR95)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC2436311DRPS4SW5PO95)
- ZORO SELECT Steel Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,500 lb (5CGZ9)
- ZORO SELECT Dual-Handle Utility Cart with Lipped Plastic Shelves, (2) Raised, 3 Shelves, 400 lb (35KT26)
- ZORO SELECT Utility Cart with Deep Lipped Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTH8)
- GLOBAL INDUSTRIAL Liner for Best Value 16 Bushel Blue Vinyl Basket Bulk Truck (241989BL)
- Zoro Select Utility Carts